Shop All Thermocouple Wire
Belden
18-2P STR BC VN TRAY PVC-NYL, O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # 2AS-1802POS-B
Zoro # G5695472
product price: $1,313.99
/ea
Free Shipping & Returns
$1,313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Vn-Vinyl Nylon
- Material Bare Copper
- Gauge 18 AWG (AMERICAN WIRE GAUGE)
- Voltage Rating 600V
- Construction Overall Aluminum Mylar Foil Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 2AS-1802POS-B
- Zoro # G5695472
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Vn-Vinyl Nylon |
Material | Bare Copper |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Voltage Rating | 600V |
Construction | Overall Aluminum Mylar Foil Shield |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Yes - This Has A Shield |
Conductor Count | 2 Pair |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (45GG20AH)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 10' Long - Black (HS398-S10-BLACK)
- GARDNER BENDER Cable Clamp, 12 in Max Bundle Dia, Plastic, White (PPC-1550)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- Belden Thermocouple Wire