Shop All Thermocouple Wire
Belden
18-2P STR BC VN TRAY PVC-NYL, IND+O/A SHD PVC JKT 90C, 1000FT
Mfr # 1048A 0107500
Zoro # G1349705
product price: $1,564.99
/ea
Free Shipping & Returns
$1,564.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Design Stranded
- Length 7500 ft
- Insulation Material PVC/Nylon
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1048A 0107500
- Zoro # G1349705
- UPC # 612825105343
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 18 AWG |
Length | 7500 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC/Nylon |
Jacket Color | Black |
Number of Conductors | 4 |
Used In | Indoor/Outdoor, Burial |
Ambient Temp. Limits | 75°C Dry, 90°C Wet |
Standards | CSA FT4; EU CE Mark; IEEE 1202; NEC/(UL); ICEA S-73-532 (WC57), S-61-402; UL1685 UL |
Voltage | 600V |
Features | Sunlight Resistance |
Number of Conductor Pairs | 2 |
Shielding | Individually Foiled and Overall Foil |
Conductor Material | Bare Copper |
Stranding | 7x26 |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Construction | Both Individual and Overall Shields |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Yes - This Has A Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 1A, 3 Pole, 277/480V AC, C Curve (FAZ-C1/3-NA)
- NVENT HOFFMAN Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 13, Screw On (A1212SC)
- OMRON Photoelectric Sensor, Rectangl, Reflective (E3KR10K4)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Green (9001SKR8G)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- Belden Thermocouple Wire