Shop All Thermocouple Wire
Belden
18-2P STR BC PVC IND+O/A SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1474A 0107500
Zoro # G1370416
product price: $1,568.99
/ea
Free Shipping & Returns
$1,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Design Stranded
- Length 7500 ft
- Insulation Material PVC
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1474A 0107500
- Zoro # G1370416
- UPC # 612825115366
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 18 AWG |
Length | 7500 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Black |
Number of Conductors | 5 |
Standards | CEC/C(UL) CMG; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL |
Ambient Temp. Limits | 105°C |
Used In | Indoor/Outdoor, Burial |
Stranding | 7x26 |
Conductor Material | Bare Copper |
Features | Sunlight Resistance |
Number of Conductor Pairs | 2 |
Voltage | 300V |
Shielding | Individually Foiled and Overall Foil |
Conductor Count | 2 Pair |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 105 Degrees Centigrade |
Construction | Both Individual and Overall Shields |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Blank Box Mount Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Gray (P13GY)
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 15 A, Reversing: No (XTCE015B10T)
- RACO Cord Connector, Silver, 2-3/8" L, Iron (3793-1)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 30A, 125V (HBL330P4W)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- Belden Thermocouple Wire