Shop All Communication Cables
Belden
18-2C VNTC STR TNC, PVC NYL PVC JKT, 600V TYPE TC E2, 1000FT
Mfr # 9486 0101000
Zoro # G2844205
Free Shipping & Returns
$1,837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Unshielded
- Color Black
- Insulation Material PVC/Nylon
- Conductor Material Tinned Copper
- Material Tinned or Coated Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 9486 0101000
- Zoro # G2844205
- UPC # 612825253778
- Country of Origin Unknown
- Category Communication Cables
Dimensions
AWG Size | 18 |
Conductor Size/Gauge | 18 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Female Disconnect, Yellow, 12-10AWG, PK50 (24C856)
- HALEX 2 in. Electrical Metallic Tube EMT Set-Screw Coupling (62820)
- NVENT HOFFMAN COMLINE, Type 4X, 600x600x200mm, Gray, Aluminum (ECL606020)
- MERSEN FERRAZ SHAWMUT 600V 20A 5X13/16 TD FUSE (TRS20R)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Computer Cable, Shielded, 24/5,1000 Ft. (C0753A.41.10)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- CAROL Computer Cable, Shielded, 24/7,1000 Ft. (C0754A.41.10)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Tray Cable, Shielded, 22/2, 1000 Ft. (C0450A.41.10)
- CAROL Comm Cable, Unshielded, 18/1, 1000 Ft. (C6101A.41.10)
- Belden Communication Cables