Shop All Communication Cables
Belden
18-2C STRANDED FRPO/PVC, FOIL & 55% BRAID 100 OHM, 1000FT
Mfr # 3073F C555000
Zoro # G2142543
Free Shipping & Returns
$3,871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 5000 ft
- Color Blue, Cairo
- Insulation Material Polyolefin (PO, PE, PP)
- Conductor Material Tinned Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 3073F C555000
- Zoro # G2142543
- UPC # 612825140146
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 5000 ft |
AWG Size | 18 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- LUTRON Dual Circuit Switch, Partial-On, White (MS-PPS6-DDV-WH)
- FLEX-STRUT Trolley, 2-Wheel (FS-6602 E/G)
- EATON BUSSMANN Automotive Fuse Kit, ATM Series, 80 Fuses Included 2 A to 30A, Not Rated (CDY10TRY-ATM)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, Riser, 18/6, 500 Ft. (E2036S.38.10)
- ERICSON Connector Nema L14-30, Perma-Link Indust (2620-C)
- CAROL Comm Cable, Shielded, 22/2, 500 Ft. (C2516A.18.10)
- CAROL Comm Cable, Unshielded, 18/8, 1000 Ft. (C3122.41.86)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Comm Cable, Riser, 14/2, 1000 Ft. (E1522S.41.03)
- Belden Communication Cables