Shop All Thermocouple Wire
Belden
18-1T STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/RED/WHT, 1000FT
Mfr # 323-024-1803-B
Zoro # G5689994
product price: $2,321.99
/ea
Free Shipping & Returns
$2,321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Conductor Type Stranded Conductor
- Construction Overall Aluminum Mylar Foil Shield
- Screen/Shield Yes - This Has A Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 323-024-1803-B
- Zoro # G5689994
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Construction | Overall Aluminum Mylar Foil Shield |
Screen/Shield | Yes - This Has A Shield |
Temperature Rating | 105 Degrees Centigrade |
Voltage Rating | 300V |
Conductor Count | 1 TRIAD |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lifting eyebolts, PanelSeT SFN, Spacial SF, steel , M12 , set of 4 (NSYSFEB)
- KLEIN TOOLS Digital Tone and Probe Set (VDV500-920)
- LEVITON Gfi Rcpt R&B Butn Wht15A (GFNT1-0RW)
- SCHNEIDER ELECTRIC Open Power Relay, Surface Mounted, DPST-NO, 24V AC, 6 Pins, 2 Poles (199AX-8)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- Belden Thermocouple Wire