Shop All Thermocouple Wire
Belden
18-1P STR TNC PVC, PVC JKT 105C 300V CC: BLK/RED, 1000FT
Mfr # 323-011-1801-B
Zoro # G5723874
product price: $1,184.99
/ea
Free Shipping & Returns
$1,184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Conductor Type Stranded Conductor
- Conductor Count 1 Pair
- Temperature Rating 105 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 323-011-1801-B
- Zoro # G5723874
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Conductor Type | Stranded Conductor |
Conductor Count | 1 Pair |
Temperature Rating | 105 Degrees Centigrade |
Voltage Rating | 300V |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Screen/Shield | No Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 225A, 600V AC, Non-Indicating (LPS-RK-225SP)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97102)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 3.50A, 600V AC, Non-Indicating (FLSR03.5)
- POLARIS Polaris Multi-Tap Connector, Insulated (IT-250CB)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- DAYTON Thermocouple Wire, Red, 100 ft L, PK100 (798GE9)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- Belden Thermocouple Wire