Shop All Electrical Wire & Cable
Belden
18-1P STR TNC PE FOIL SHD, PVC JKT GREY CM 300V 60C, 1000FT
Mfr # 8760 060500
Zoro # G1156173
product price: $858.99
/ea
Free Shipping & Returns
$858.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 2
- Length 500 ft
- Shielding Foil, Copper Tape
- Jacket Color Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8760 060500
- Zoro # G1156173
- UPC # 612825215196
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 500 ft |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Transformer, 460V Prim, 24V Second, 40VA (S1-025-19242-700)
- LEVITON Weatherproof Boxes 20 Amp, 250 Volt, 2P, 2W, Nema L2-20, Lo (66W07)
- LEVITON OUTLET BROWN 5-15R 125V (T5325-000)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 24 V AC, 6 A, Reversing: Yes (LC2K0601B7)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 5 lb, 995Ft Length, 00437 Dia, Nat (18H240)
- CAROL 14 AWG 4 Conductor Portable Cord 300V 250 ft. YL (02609.15T.05)
- REMINGTON INDUSTRIES 12 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Red, 0.0808" Diameter, 60 Volts (12STRREDGPT25)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. GN, Color: Green (87-8000)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 26 AWG, 10 Lbs, 12800' Length, 0.0168" Diameter, Red (26SNS10)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.0403" Dia, UL1015, 600 Volts (18UL1015STRKIT10COLOR100)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-7510)
- Belden Electrical Wire & Cable