Shop All Communication Cables
Belden
18-1P STR TNC FRPO BELDFOIL +, 55% TNC BRD SHD PVC JKT BLU, 1000FT
Mfr # 3072F C555000
Zoro # G2143548
Free Shipping & Returns
$3,222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil + Braid(s)
- Length 5000 ft
- Conductor Material Tinned Copper
- Impedance 78 Ohm Nominal Impedance
- Insulation Material Polyolefin (PO, PE, PP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 3072F C555000
- Zoro # G2143548
- UPC # 612825140108
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 5000 ft |
AWG Size | 18 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Heat Shrink Label Cassette, 8ftx0.34" (H000X034H2C)
- HONEYWELL Ds06-105-Dut-Lf 2" Ds06 (DS06-105-D)
- RACO Noninsulated Connector, 2 In., Straight (3408)
- FINDER Low-Profile PCB Relay, DPDT 8A, 24V DC, AgNi, 20PK (41.52.9.024.0010)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Riser, 18/4, 500 Ft. (E1034S.18.10)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- CAROL Comm Cable, Riser, 22/6, 1000 Ft. (E1006S.30.10)
- CAROL Comm Cable, Shielded, 20/3, 500 Ft. (C2525A.18.10)
- ALLEN TEL Bulk Flat Line Cable-1FT-Satin Silver, 8-Conductor, 1000 FT Roll (AT8CLC)
- ERICSON Connector Nema L16-30, Perma-Tite Extrem (2624-CW6P)
- Belden Communication Cables