Shop All Electrical Wire & Cable
Belden
18-19C STR TNC PVC PVC JKT, CMG 300V 60C, ROHS, 1000FT
Mfr # 8619 0605000
Zoro # G1161588
product price: $7,350.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,350.99
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Number of Conductors 19
- Length 5000 ft
- Jacket Color Chrome
- Jacket Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 8619 0605000
- Zoro # G1161588
- UPC # 612825213475
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 18 AWG |
Length | 5000 ft |
Conductor Size | 18 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable KontrolĀ® Nylon Braided Sleeving - 1" Inside Diameter - 100' Length (BSLNY100-100)
- GREENGATE Ceiling Pir W/Bas 500 Sq Ft (OAC-P-0500-R)
- GROTE 18 AWG 16 Conductor Stranded Primary Wire 100 ft. WT (87-9007)
- SCHNEIDER ELECTRIC Open Power Relay, 8 Pin, 24VAC, DPDT (199ABX-13)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-07-25)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1061 Stranded Hook Up Wire, 300V, 0057 Diameter, Violet, 100 ft Length (20UL1061STRVIO100)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- QUICKCABLE Primary Wire, 16 Gauge, 100ft., Gray (231310-100)
- EAST PENN 6 Gauge Wire Starter Cable, Black (E6B-4603)
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-8510)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 14 AWG Gauge, 0.0640" Diameter, 1000 Feet (14SS316L1000)
- Belden Electrical Wire & Cable