Shop All Thermocouple Wire
Belden
18-16P STR BC VN TRAY PVC-NYL, O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # 1067A 0105000
Zoro # G1349775
product price: $5,959.99
/ea
Sold in multiples of 25 for $148,999.75
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$148,999.75
Free 30-Day Returns
Key Features
- Wire Size 18 AWG
- Conductor Design Stranded
- Length 5000 ft
- Insulation Material PVC/Nylon
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1067A 0105000
- Zoro # G1349775
- UPC # 612825105701
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 18 AWG |
Length | 5000 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC/Nylon |
Jacket Color | Black |
Number of Conductors | 32 |
Standards | CSA FT4; EU CE Mark; IEEE 1202; NEC/(UL); ICEA S-73-532, S-61-402; UL1685 UL |
Ambient Temp. Limits | 75°C Dry, 90°C Wet |
Used In | Indoor/Outdoor, Burial |
Stranding | 7x26 |
Shielding | Foil(s) or Copper Tape(s) |
Features | Sunlight Resistance |
Number of Conductor Pairs | 16 |
Conductor Material | Bare Copper |
Voltage | 600V |
Temperature Rating | 90 Degrees Centigrade |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Screen/Shield | Yes - This Has A Shield |
Conductor Type | Stranded Conductor |
Conductor Count | 16 Pair |
Construction | Overall Aluminum Mylar Foil Shield |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- WIREMOLD TR Plugmold, 3 ft., White (WH20GB306TR)
- ECOFLOW Portable Generator, Battery/Solar Powered, 882 W Rated (DELTAMI880-B-US)
- EUCHNER RFID Actuator, For 100775 (CES-A-BLN-R2-100776)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Str, 100Ft (TCWR-1020)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- Belden Thermocouple Wire