Shop All Thermocouple Wire
Belden
18-12P STR BC VN TRAY PVC-NYL, O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # 2AS-1812POS-B
Zoro # G5690082
product price: $4,352.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,352.99
Free 30-Day Returns
Key Features
- Insulation Material Vn-Vinyl Nylon
- Material Bare Copper
- Temperature Rating 90 Degrees Centigrade
- Gauge 18 AWG (AMERICAN WIRE GAUGE)
- Construction Overall Aluminum Mylar Foil Shield
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 2AS-1812POS-B
- Zoro # G5690082
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Vn-Vinyl Nylon |
Material | Bare Copper |
Temperature Rating | 90 Degrees Centigrade |
Gauge | 18 AWG (AMERICAN WIRE GAUGE) |
Construction | Overall Aluminum Mylar Foil Shield |
Voltage Rating | 600V |
Screen/Shield | Yes - This Has A Shield |
Conductor Type | Stranded Conductor |
Conductor Count | 12 Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Louver Plate Kit, 3.25 in. Hx3.25 in. W (AVK23)
- HALTEC TPMS Chrome Tire Valve Cap, PK100 (89TPMS-CAPG)
- SUPERIOR ELECTRIC Twist Lock Electrical Plug 3 Wire, 20 Amps, 250V, NEMA L6-20P (YGA023)
- ABB Two Hole Lug Comprss Conct, 600 kcmil, PK6 (54289)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- Belden Thermocouple Wire