Shop All Building Wire
Belden
16 AWG, White, TFE Jacket, PTFE Insulation
Mfr # 83337E 009 100
Zoro # G107142457
product price: $2,237.99
/ea
Free Shipping & Returns
$2,237.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Voltage 600V
- Jacket Color White
- Insulation Material PTFE
- Temp. Rating 200°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 83337E 009 100
- Zoro # G107142457
- UPC # 612825204268
- Country of Origin Unknown
- Category Building Wire
Dimensions
Wire Size | 16 AWG |
Details
Voltage | 600V |
Jacket Color | White |
Insulation Material | PTFE |
Temp. Rating | 200°C |
Jacket Material | TFE |
Number of Conductors | 3 |
Stranding | 19 |
Conductor Material | Silvered Copper |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCONDUIT Nipple, 1/2 in. x 6 in., GRC (876610)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- REIKU Corrugated Tubing, Nylon 6, 5/16 in., 45 ft (PAREB-10F-45)
- NVENT HOFFMAN Carbon Steel Enclosure, 14 in H, 8 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A14086CH)
- MUTUAL INDUSTRIES Gabion, 108" x 36" x 36", Gray, 108 Inch Height, 36 Inch Width (99-9-3)
- HILLMAN Wire Steel Galv 12Ga 100Ft (50141)
- ROAD POWER 100 Ft. 16 Ga. PVC-Coated Primary Wire, White (55667923)
- SOUTHWIRE Building Wire, THHN, 12 AWG, 500 ft, Yellow, Nylon Jacket, PVC Insulation (22969001)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Blue, Color-Coded PVC Insulation (C2103A.12.07)
- SOUTHWIRE Building Wire, XHHW, 10 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (37113803)
- SOUTHWIRE Building Wire, 12 AWG, 500 ft, THHN, Nylon Jacket, PVC Insulation, Stranded Design, Green (22968201)
- Belden Building Wire