Shop All Thermocouple Wire
Belden
16-6P STR BC VN TRAY PVC-NYL, IND+O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # 1040A 0105000
Zoro # G1347842
product price: $4,440.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,440.99
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Conductor Design Stranded
- Length 5000 ft
- Insulation Material PVC/Nylon
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1040A 0105000
- Zoro # G1347842
- UPC # 612825105213
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 16 AWG |
Length | 5000 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC/Nylon |
Jacket Color | Black |
Number of Conductors | 12 |
Standards | EU CE Mark; IEEE 1202; NEC/(UL); ICEA S-73-532, S-61-402; UL1685 UL |
Ambient Temp. Limits | 75°C Dry, 90°C Wet |
Used In | Indoor/Outdoor, Burial |
Shielding | Individually Foiled and Overall Foil |
Conductor Material | Bare Copper |
Features | Sunlight Resistance |
Number of Conductor Pairs | 6 |
Voltage | 600V |
Stranding | 7x24 |
Conductor Count | 6 Pair |
Screen/Shield | Yes - This Has A Shield |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Construction | Both Individual and Overall Shields |
Temperature Rating | 90 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- EATON BUSSMANN Medium-Voltage Fuse, CAVH Series, 0.50A, Time-Delay, 15,500V AC, Cylindrical, VT Link Type (15.5CAVH0.5E)
- RACO Liquidtight Conn, Ground Lug, 90 deg., 3" (3552-3)
- SQUARE D Miniature Circuit Breaker, QOB Series 70A, 3 Pole, 120/240V AC (QOB370VH)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- Belden Thermocouple Wire