Shop All Thermocouple Wire
Belden
16-4P STR BC VN TRAY PVC-NYL, IND+OA FOIL SHD PVC JKT 90C, 1000FT
Mfr # 1039A 0107500
Zoro # G1348892
Sold in multiples of 25 for $70,399.75
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$70,399.75
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Conductor Design Stranded
- Length 7500 ft
- Insulation Material PVC/Nylon
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 1039A 0107500
- Zoro # G1348892
- UPC # 612825105206
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 16 AWG |
Length | 7500 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC/Nylon |
Jacket Color | Black |
Number of Conductors | 8 |
Ambient Temp. Limits | 75°C Dry, 90°C Wet |
Standards | EU CE Mark; IEEE 1202; NEC/(UL); ICEA S-73-532, S-61-402; UL1685 UL |
Used In | Indoor/Outdoor, Burial |
Shielding | Individually Foiled and Overall Foil |
Features | Sunlight Resistance |
Number of Conductor Pairs | 4 |
Conductor Material | Bare Copper |
Stranding | 7x24 |
Voltage | 600V |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Construction | Both Individual and Overall Shields |
Conductor Count | 4 Pair |
Temperature Rating | 90 Degrees Centigrade |
Screen/Shield | Yes - This Has A Shield |
Conductor Type | Stranded Conductor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Control Relay, 4NO, 24VDC, 10A (CA3KN40BD)
- LUTRON Lighting Dimmer, Rocker/Slide, White (SCL-153P-WH)
- PANDUIT 6' Surface Raceway Channel, PVC, Ivory (LD5EI6-A)
- ABB Liquid Tight Connector, 3/4in., Silver (2931SST)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- Belden Thermocouple Wire