Shop All Communication Cables
Belden
16-3P STR BC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/WHT#S, 1000FT
Mfr # 1528A 0107500
Zoro # G2843365
Sold in multiples of 25 for $54,349.75
Free Shipping & Returns
$54,349.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil(s) or Copper Tape(s)
- Length 7500 ft
- Conductor Material Bare Copper
- Color Black
- Insulation Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 1528A 0107500
- Zoro # G2843365
- UPC # 612825117193
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 7500 ft |
AWG Size | 16 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 110A, 300V AC, Non-Indicating (JJN-110)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO (AN19BN0E5E020)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (LC1D18U7)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 1A, 600V AC, Non-Indicating (JKS-1)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Plenum, 22/16,500 Ft. (4EPL4S.38.05)
- ERICSON Connector, Industrial, 6-15R, 15A, 250VAC (1614-CW6P-AM)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3506S.41.03)
- CAROL Comm Cable, Unshielded, 18/4, 500 Ft. (C2404A.38.10)
- CAROL Comm Cable, Unshielded, 22/5,1000 Ft. (C4064A.41.10)
- Belden Communication Cables