Shop All Electrical Wire & Cable
Belden
16-3C PORTABLE CORD, TYPE SO, PORTABLE CORD ROHS, 1000FT
Mfr # 19208 010250
Zoro # G1338076
product price: $5,484.99
/ea
Sold in multiples of 25 for $137,124.75
Free Shipping & Returns
$137,124.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Black
- Jacket Material Styrene Butadiene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 19208 010250
- Zoro # G1338076
- UPC # 612825126805
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 250 ft |
Details
Number of Conductors | 3 |
Jacket Color | Black |
Jacket Material | Styrene Butadiene Rubber |
Temp. Rating | 90°C |
Insulation Material | EPDM Rubber |
Wire Material | Bare Copper |
Shielded / Unshielded | Unshielded |
Standards | CSA AWM SO; CSA FT2 |
NEC Article and Type | SO |
Insulated / Uninsulated | Insulated |
Stranding | 65 x 34 |
Max. Voltage | 600V |
Type | Stranded |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Rbr-Rubber |
Product Type | Cordage |
Conductor Count | 3 Conductor |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, PDG Series 100A, 3 Pole, 600V AC, A Curve (PDG23G0100TFFL)
- OMRON Rectngular Proxmity Sensr, 10 to 30VDC, NO (TL-W3MC1)
- SCHNEIDER ELECTRIC Manual Starter Push Button Kit Iec (GV2K031)
- DAYTON Contact Block, Mounting Base, 22Mm, 2NO (30G082)
- AUDIOPIPE Audiopipe AP16100BK 100 ft. 16 Gauge Primary Wire; Black (AP16100BK)
- ZORO SELECT 10 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG9)
- CAROL 10 AWG 6 Conductor Portable Cord 600V 50 ft. BK (09006)
- ZORO SELECT 10 AWG 5 Conductor Portable Cord 600V 50 ft. BK (E3664)
- CAROL 12 AWG 4 Conductor Portable Cord 600V 250 ft. YL (02643.85.05)
- OMNICABLE 41STR TC SIS 90C GRAY 600V 1C 14AWG 500FT WIRE (C81401-06)
- ANCOR Orange 16 AWG Tinned Copper Wire - 100' (102510)
- Belden Electrical Wire & Cable