Shop All Communication Cables
Belden
16-3C FLEX CORD EURO CC W/G, TYPE SJTOW BRN BLU GRN/YEL, 1000FT
Mfr # 19510 B59250
Zoro # G2843462
product price: $3,368.99
/ea
Sold in multiples of 25 for $84,224.75
Free Shipping & Returns
$84,224.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Unshielded
- Length 250 ft
- Standards UL/CSA
- Color Black, Matte
- Conductor Material Bare Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 19510 B59250
- Zoro # G2843462
- UPC # 612825127185
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 250 ft |
AWG Size | 16 |
Conductor Size/Gauge | 16 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Spring-Wound Timer, Range 0 to 60 min. (C560M)
- GARDNER BENDER Knockout Seal, 1/2", PK5 (KO701C)
- REMINGTON INDUSTRIES 10 AWG SOOW Portable Cord, 3 Conductor 600V Power Cable, EPDM Wires w/CPE Outer Jacket - 50' Length (SOOW1003-50)
- CARLING TECHNOLOGIES Rocker Switch, SPST, 2 Connections (V2D1S00B-AZC00-000)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- MOXA Phoenix Contact 8-Pin Male X-Coded M12-To-Rj45 Cat.5E Utp Gigabit (CBL-M12XMM8PRJ45-BK-200-IP67)
- CAROL Comm Cable, Shielded, 16/2, 500 Ft. (C2536A.38.10)
- CAROL Comm Cable, Shielded, 20/4, 1000 Ft. (C1305.41.01)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- Belden Communication Cables