Shop All Communication Cables
Belden
16-3C FLEX CORD EURO CC W/G, TYPE SJT BL BRN GRN/YEL BLK JK, 1000FT
Mfr # 19353 010250
Zoro # G2848378
Free Shipping & Returns
$2,963.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Unshielded
- Length 250 ft
- Conductor Material Bare Copper
- Insulation Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 19353 010250
- Zoro # G2848378
- UPC # 612825126966
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 250 ft |
AWG Size | 16 |
Conductor Size/Gauge | 16 AWG |
Details
Shielding | Unshielded |
Conductor Material | Bare Copper |
Insulation Material | PVC |
Color | Black |
Standards | UL/CSA |
UL voltage rating | 300 V |
Material@Insulation01 | PVC - Polyvinyl Chloride |
EU CE Mark | Yes |
Conductor Configuration | 3 Conductor |
CSA AWM Specification | SJT |
UL Temp Rating | 60°C |
CSA Flammability | FT2 |
Jacket | PVC |
Stranding@Conductor1 | 65x34 |
Put-Up Type | Reel |
Conductor Count | 3 |
Jacketing Material | Pvc-Polyvinyl Chloride |
Voltage Range | 300V OR 300/500V |
Stranding | 65 Strands in Each Conductor |
Type | Stranded |
Temperature Rating | 60 Degrees Centigrade |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKBURN Mechanical Conn, Lug, 500 kcmil to 4 AWG (ADR50)
- TRIPP LITE Power Cord, C14 to C13, 15A, 14AWG, 6ft (P005-006-14RA)
- HILLSDALE TERMINAL 12-10 U/I #10 Ring - Steel, PK1000 (10230HT)
- CHECKERS Cable Protector, Hinged, 5 Channels, 3 ft. (GD5X75-O/B)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ERICSON 30A Locking Connector 3P 4W 480VAC L16-30R YL (2624-CW6P-AM)
- CAROL Tray Cable, Shielded, 18/2, 1000 Ft. (C0454A.41.10)
- CAROL Tray Cable, Gray Jacket, 1000 ft. L (C0444A.41.10)
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Tray Cable, Unshielded, 16/2, 1000 Ft. (C0437A.41.10)
- Belden Communication Cables