Shop All Thermocouple Wire
Belden
16-2P STR BC VN TRAY PVC-NYL, O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # 2AS-1602POS-B
Zoro # G5696565
product price: $1,850.99
/ea
Free Shipping & Returns
$1,850.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Vn-Vinyl Nylon
- Material Bare Copper
- Screen/Shield Yes - This Has A Shield
- Temperature Rating 90 Degrees Centigrade
- Voltage Rating 600V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 2AS-1602POS-B
- Zoro # G5696565
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Vn-Vinyl Nylon |
Material | Bare Copper |
Screen/Shield | Yes - This Has A Shield |
Temperature Rating | 90 Degrees Centigrade |
Voltage Rating | 600V |
Construction | Overall Aluminum Mylar Foil Shield |
Conductor Count | 2 Pair |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINYLGUARD Shrink Tubing, 0.625in ID, Orange, 100ft (30-VG-0625O-G3)
- NOARK Circuit Breaker, B1N Series 40A, 2 Pole, 240V AC, C Curve (B1N2C40)
- INTERMATIC Electromechanical Timer, 24-Hour, SPDT (FM1STUZ-120U)
- WIEGMANN Replacement Cover, Rectangular, Carbon Steel, Surface Cover (SC0404)
- TEMPCO Thermocouple Extension Wire (TCW-117-107)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Wire (TCW-101-102)
- TEMPCO Wire, Thermocouple Lead (TCWR-1006)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Str, 100Ft (TCWR-1017)
- Belden Thermocouple Wire