Shop All Thermocouple Wire
Belden
16-2P STR BC VN TRAY PVC-NYL, IND+O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # 1055A 0107500
Zoro # G1349267
product price: $2,180.99
/ea
Free Shipping & Returns
$2,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Conductor Design Stranded
- Length 7500 ft
- Insulation Material PVC/Nylon
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1055A 0107500
- Zoro # G1349267
- UPC # 612825105510
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 16 AWG |
Length | 7500 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC/Nylon |
Jacket Color | Black |
Number of Conductors | 4 |
Ambient Temp. Limits | 90°C Dry, 90°C Wet |
Standards | CSA FT4; EU CE Mark; IEEE 1202; NEC/(UL); ICEA S-73-532, S-61-402; UL1685 UL |
Used In | Indoor/Outdoor, Burial |
Stranding | 7x24 |
Features | Sunlight Resistance |
Shielding | Individually Foiled and Overall Foil |
Conductor Material | Bare Copper |
Voltage | 600V |
Number of Conductor Pairs | 2 |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Construction | Both Individual and Overall Shields |
Temperature Rating | 90 Degrees Centigrade |
Conductor Count | 2 Pair |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 0.40 to 0.63A, Class 10, 3P (6ECA6)
- K-TOOL INTERNATIONAL Heat Shrink Tubing Assortment Set, 216 Pi (KTI00033)
- ZORO SELECT Round Indicator Light, Green, 120VAC (24M050)
- RACOORPORATED Electrical Box Cover, Square, Steel, Raised, GFCI Receptacle (809C)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- Belden Thermocouple Wire