Shop All Thermocouple Wire
Belden
16-1T STR TNC PVC, PVC JKT 105C 300V BLK/RED/WHT#, 1000FT
Mfr # 323-012-1603-B
Zoro # G5718782
product price: $2,491.99
/ea
Sold in multiples of 25 for $62,299.75
Free Shipping & Returns
$62,299.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Gauge 16 AWG (AMERICAN WIRE GAUGE)
- Conductor Type Stranded Conductor
- Temperature Rating 105 Degrees Centigrade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 323-012-1603-B
- Zoro # G5718782
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Temperature Rating | 105 Degrees Centigrade |
Voltage Rating | 300V |
Conductor Count | 1 TRIAD |
Screen/Shield | No Shield |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXZILLA 25 ft.16/3 AWG SJTOW10AAmps125VVoltage (FZ8160253)
- HUBBELL Adapter, Nylon (HBL2129)
- PANDUIT Fork Terminal, expanded vinyl insulation, 12, PV10-14FX-L, PK 50 (PV10-14FX-L)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 1.0 Lbs, 3136' Length, 0.0114" Diameter, 200°C, Natural (30H200P)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- TEMPCO Thermocouple Ext Wire, JX, 20AWG, Sol, 250Ft (TCWR-1009)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- Belden Thermocouple Wire