Shop All Thermocouple Wire
Belden
16-1T STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/RED/WHT, 1000FT
Mfr # 9366 0605000
Zoro # G1364326
Free Shipping & Returns
$2,494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 9366 0605000
- Zoro # G1364326
- UPC # 612825239543
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 16 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 3 |
Ambient Temp. Limits | 105°C |
Used In | Indoor/Outdoor |
Standards | CEC/C(UL) CMG; CSA FT4; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 |
Shielding | Foil(s) or Copper Tape(s) |
Stranding | 19x29 |
Voltage | 300V |
Features | Sunlight Resistance |
Number of Conductor Pairs | 1 Triad |
Conductor Material | Tinned Copper |
Construction | Overall Aluminum Mylar Foil Shield |
Temperature Rating | 105 Degrees Centigrade |
Screen/Shield | Yes - This Has A Shield |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- SUPERIOR ELECTRIC Shore Power Extension Cord NEMA L5-30P 30 Amp STOW NEMA L5-30R 10AWG/3, 25ft (RVA1558)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- WIEGMANN Back Panel, NOVAL Accessory, 14 Gang, Carbon Steel (HW-MP1412CSWW)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Sol, 100Ft (TCWR-1015)
- TEMPCO Wire, Thermocouple Lead (TCWR-1005)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- TEMPCO Thermocouple Ext Wire, K, 20AWG, Str, 10Ft (ECA00076)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- Belden Thermocouple Wire