Shop All Thermocouple Wire
Belden
16-1T STR BC VN TRAY PVC-NYL, O/A FOIL SHD PVC JKT 90C 600V, 1000FT
Mfr # 3091A 01010000
Zoro # G1351552
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Conductor Design Stranded
- Length 10000 ft
- Insulation Material PVC/Nylon
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 3091A 01010000
- Zoro # G1351552
- UPC # 612825141273
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 16 AWG |
Length | 10000 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC/Nylon |
Jacket Color | Black |
Number of Conductors | 3 |
Standards | CSA FT4; IEEE 1202; NEC/(UL); ICEA S-73-532, S-61-402; UL1685 UL |
Used In | Indoor/Outdoor, Burial |
Ambient Temp. Limits | 75°C Dry, 90°C Wet |
Shielding | Foil(s) or Copper Tape(s) |
Number of Conductor Pairs | 1 Triad |
Features | Sunlight Resistance |
Voltage | 600V |
Conductor Material | Bare Copper |
Stranding | 7x24 |
Construction | Overall Aluminum Mylar Foil Shield |
Conductor Type | Stranded Conductor |
Temperature Rating | 90 Degrees Centigrade |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Screen/Shield | Yes - This Has A Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, JGL Series 250A, 3 Pole, 600V AC (JGL36000S25)
- EATON BUSSMANN Pwr Dist Block, 255A, 4P, 6AWG-250 MCM, 600V (16003-4)
- QUINCY LAB Indicator Light, Red, 125 Volt (101-2202)
- INTERMATIC Timer, Mechanical, 120V, 20A, Plug In (HB113)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- Belden Thermocouple Wire