Shop All Thermocouple Wire
Belden
16-1P THERMOCOUPLE STR JX, FEP FOIL SHD FEP JKT BLK TC, 1000FT
Mfr # 83951 0101000
Zoro # G2782447
product price: $5,742.99
/ea
Free Shipping & Returns
$5,742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trade Designation Type JX
- Wire Size 16 AWG
- Conductor Design Stranded
- Length 1000 ft
- Insulation Material FEP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 83951 0101000
- Zoro # G2782447
- UPC # 612825205982
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 16 AWG |
Length | 1000 ft |
Details
Trade Designation | Type JX |
Conductor Design | Stranded |
Insulation Material | FEP |
Jacket Color | Black |
Number of Conductors | 2 |
Used In | Indoor/Outdoor |
Standards | EU CE Mark; NEC/(UL); NFPA 262, UL 910 |
Ambient Temp. Limits | 200°C |
Shielding | Foil(s) or Copper Tape(s) |
Number of Conductor Pairs | 1 |
Features | Sunlight Resistance |
Stranding | 7x24 |
Conductor Material | Thermocouple |
Voltage | 300V |
Conductor Count | 1 Pair |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 200 Degrees Centigrade |
Screen/Shield | Yes - This Has A Shield |
Conductor Type | Stranded Conductor |
Construction | Overall Aluminum Mylar Foil Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 4 AWG Non-Insulated Ring Terminal 1/2" Stud PK200 (M4-12R/SK)
- SQUARE D Min Pwr Dist Block, 115A, 3P, 14-2 AWG, 600V (9080LBA361104)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 35A, 600V AC, Non-Indicating (JLLS035)
- STEEL CITY BAR HANGER ADJ 26-1/2"" L (6010ADW-25)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Sol, 250Ft (TCWR-1010)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- Belden Thermocouple Wire