Shop All Communication Cables
Belden
16-1P STR BC PVC O/A FOIL SHD, PVC JKT 105C 300V CC: BLK/WHT, 1000FT
Mfr # 1030A 01010000
Zoro # G2843636
Sold in multiples of 25 for $17,149.75
Free Shipping & Returns
$17,149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil(s) or Copper Tape(s)
- Length 10000 ft
- Gauge 16 AWG (AMERICAN WIRE GAUGE)
- Insulation Material PVC
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # 1030A 01010000
- Zoro # G2843636
- UPC # 612825104766
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 10000 ft |
AWG Size | 16 |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Sensor Wiring Block, 8 Pin, Receptacle (EBC024)
- HUBBELL 2.15" Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Smooth Finish, Silver (SS703)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 2" Inside Diameter - 200' Length (BSLNY200-200)
- CRYDOM Solid State Relay, 4 to 32VDC, 75A (HD4875)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- ALLEN TEL 25 Pair Telco Cable Assembly-One Female Connector/One Male Plug, 25 ft (25-3-PC-25-GY)
- CAROL Tray Cable, Shielded, 18/2, 500 Ft. (C0454A.38.10)
- CAROL Comm Cable, Plenum, 18/6, 1000 Ft. (E3036S.41.86)
- SCHNEIDER ELECTRIC Communication Cable, Black, 8.2 ft. (XBTZ9780)
- IGUS Oil Resistant Control, PUR, No16, 12G, 100ft (CF77-UL-15-12-D)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- Belden Communication Cables