Shop All Electrical Wire & Cable
Belden
16-1P PVC+20-1P PVC STR TNC, IND BELDFOIL SHD GRY PVC JKT, 1000FT
Mfr # 3086A U3R1000
Zoro # G1145052
product price: $3,640.99
/ea
Free Shipping & Returns
$3,640.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Number of Conductors 4
- Length 1000 ft
- Shielding Foil
- Jacket Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 3086A U3R1000
- Zoro # G1145052
- UPC # 612825141037
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 16 AWG |
Length | 1000 ft |
Conductor Size | 20 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 60 A, NEMA 3R (DTNF362R)
- CROUSE HINDS Back Box Receptacle Housing Conduit Parts And Accessory (ARE33)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Red, Nylon Jacket, PVC Insulation (11581601)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 5/16" Stud PK, Max. Voltage: 600V (83-2512)
- BESTLINK NETWARE CAT5e Stranded Wire Bulk Cable Shielded, 26AWG CMH- 1000Ft- Black (100903BK)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 18 AWG, 4 oz, 50Ft Length, 00437 Dia, Nat (18H240P.25)
- REMINGTON INDUSTRIES 28 AWG Gauge Stranded Hook Up Wire Kit, 100FT Lngth Each, 0.0126" Dia, MIL-W-16878/1, 600 Volts (28MILW16878/1STRKIT100)
- CAROL 18 AWG 4 Conductor Stranded Multi-Conductor Cable WT (E2204S.41.02)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 44 AWG Gauge, 0.0020” Diameter, 1000 Feet (44SS316L1000)
- PACER GROUP Pacer 14/2 AWG Duplex Wire, Red/Black, Sold By The Foot (W14/2DC-FT)
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- Belden Electrical Wire & Cable