Shop All Thermocouple Wire
Belden
16-12P STR BC VN TRAY PVC-NYL, IND+O/A FOIL SHD PVC JKT 90C, 1000FT
Mfr # 1042A 0102500
Zoro # G1347973
product price: $7,217.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,217.99
Free 30-Day Returns
Key Features
- Wire Size 16 AWG
- Conductor Design Stranded
- Length 2500 ft
- Insulation Material PVC/Nylon
- Jacket Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 1042A 0102500
- Zoro # G1347973
- UPC # 612825105251
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 16 AWG |
Length | 2500 ft |
Details
Conductor Design | Stranded |
Insulation Material | PVC/Nylon |
Jacket Color | Black |
Number of Conductors | 24 |
Ambient Temp. Limits | 75°C Dry, 90°C Wet |
Standards | CSA FT4; EU CE Mark; IEEE 1202; NEC/(UL); ICEA S-73-532, S-61-402; UL1685 UL |
Used In | Indoor/Outdoor, Burial |
Voltage | 600V |
Number of Conductor Pairs | 12 |
Features | Sunlight Resistance |
Stranding | 7x24 |
Conductor Material | Bare Copper |
Shielding | Individually Foiled and Overall Foil |
Conductor Count | 12 Pair |
Construction | Both Individual and Overall Shields |
Gauge | 16 AWG (AMERICAN WIRE GAUGE) |
Temperature Rating | 90 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Semiconductor Fuse, FWP-A Series, 250A, Fast-Acting, 700V AC, Bolt-On (FWP-250A)
- PANDUIT Ld5 Low Voltage Coupler Fitting (20 Pack), 20PK (CF5WH-E)
- HALEX 1-1/2 in. Electrical Metallic Tube EMT Set-Screw Connectors (62715)
- HUBBELL WIRING DEVICE-KELLEMS Sub Plate, 1 Gang, Steel (S1R8CSPK)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-K100-FEP)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Sol, 100Ft (TCWR-1021)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- KLEIN TOOLS Replacement K-Type Thermocouple (69435)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 100Ft (TCWR-1012)
- Belden Thermocouple Wire