Shop All Electrical Wire & Cable
Belden
14-4C STR TNC FEP FOIL+85% TNC, BRD SHD FEP JKT, 200C FPLP ROHS, 1000FT
Mfr # 83754 0021000
Zoro # G1146364
product price: $22,576.99
/ea
Free Shipping & Returns
$22,576.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Number of Conductors 4
- Length 1000 ft
- Shielding Foil, Braid
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 83754 0021000
- Zoro # G1146364
- UPC # 612825205708
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 14 AWG |
Length | 1000 ft |
Conductor Size | 14 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Cover, Surface, 14.24inWx33.78inL (QOC40US)
- MOTORMITE 11 In Stainless Steel Wire Tie 10 Pack, 83916 (83916)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 25A, 3 Pole, 240/415/440V AC, C Curve (M9F22325)
- SIEMENS Manual Motor Starter, Knob, 1.1 to 1.6A, 3P (3RV20111AA10)
- ZORO SELECT 14 AWG 3 Conductor Portable Cord 600V 250 ft. BK (2TYG5)
- REMINGTON INDUSTRIES 20 AWG Gauge UL1015 Stranded Topcoat Hook Up Wire, 600V, 0099 Diameter, Red, 25 ft Length (20UL1015TPCRED25)
- CHAINFLEX 14 AWG 7 Conductor Continuous Flex Control Cable 600V GN (CF5-25-07)
- QUICKCABLE Primary Wire, 18 Gauge, Blue, 100ft. (230206-100)
- CAROL 10 AWG 5 Conductor Carolprene Portable Cord 600V 250 ft. BK (09005.35.01)
- OK INDUSTRIES 30 AWG Wire Wrapping Wire 1000 ft. YL (R30Y-1000)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1007 Stranded Hook-Up Wire, 300V, 0.0641" Diameter, Orange, 1000' Length (14UL1007STRORA1000)
- Belden Electrical Wire & Cable