Shop All Communication Cables
Belden
14-3C FLEX CORD EURO CC W/G, TYPE STOW BRN BLU GRN/YEL, 1000FT
Mfr # 19505 B59250
Zoro # G2847066
product price: $5,043.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,043.99
Free 30-Day Returns
Key Features
- Shielding Unshielded
- Length 250 ft
- Insulation Material PVC
- Color Black, Matte
- Standards UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 19505 B59250
- Zoro # G2847066
- UPC # 612825127130
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 250 ft |
AWG Size | 14 |
Conductor Size/Gauge | 14 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI LoopClamp, Dia.2 1/4 In HoleDia.17/32 In (LVZ-36)
- ANCOR 16-14 Gauge - 3/8" Heat Shrink Ring Terminal - 25-Pack (311625)
- SQUARE D Thermal Unit, 42.8 to 52.4A (CC68.5)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C341)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Shielded, Riser, 16/4, 1000 Ft. (E2044S.41.10)
- ALLEN TEL 25 Pair Phone Cable Assembly-Two Male Plugs, 25 ft (25-3-PP-25-GY)
- CAROL Tray Cable, Shielded, 14/2, 1000 Ft. (C0458A.41.10)
- CAROL Comm Cable, Shielded, 18/3, 500 Ft. (C2535A.38.10)
- CAROL Comm Cable, Shielded, 24/3, 1000 Ft. (C0741A.41.10)
- CAROL Computer Cable, Shielded, 24/2, 1000 Ft. (C0841A.41.10)
- Belden Communication Cables