Shop All Communication Cables
Belden
14-3C FLEX CORD EURO CC W/G, TYPE SJTOW BRN BLU GRN/YEL, 1000FT
Mfr # 19511 B59250
Zoro # G2844318
product price: $3,645.99
/ea
Sold in multiples of 25 for $91,149.75
Free Shipping & Returns
$91,149.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Unshielded
- Length 250 ft
- Color Black, Matte
- Insulation Material PVC
- Standards UL/CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 19511 B59250
- Zoro # G2844318
- UPC # 612825127192
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 250 ft |
AWG Size | 14 |
Conductor Size/Gauge | 14 AWG |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Mr. LongArm 0425 Flow-Thru Angle Adapter for Extension Poles (0425)
- MERSEN UL Class Fuse, CC Class, ATQR Series, Time-Delay, 0.2A, 600V AC, Non-Indicating (ATQR2/10)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (24C783)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (HBL1385W)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Comm Cable, Unshielded, 18/5,500 Ft. (C2420A.38.10)
- CAROL Comm Cable, Unshielded, 22/15, 1000 Ft. (C4073A.41.10)
- MONOPRICE Phone Cable, Rj11, 6P4C, Rev, 7 ft. (929)
- CAROL Comm Cable, Unshielded, 20/2, 1000 Ft. (C6351A.41.10)
- CHAINFLEX Continuous Flexing Data Cable, 3A, 300V (CF211-02-04-02)
- ENET Cisco Qsfp-100G-Cu1M Compatible Qsfp28 (QSFP-100G-CU1M-ENC)
- Belden Communication Cables