Shop All Communication Cables
Belden
14-3C FLEX CORD EURO CC W/G, TYPE SJT BL BRN GRN/YEL AL SHD, 1000FT
Mfr # 19364 010250
Zoro # G2844153
product price: $4,617.99
/ea
Free Shipping & Returns
$4,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shielding Foil(s) or Copper Tape(s)
- Length 250 ft
- Insulation Material PVC
- Standards UL/CSA
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 19364 010250
- Zoro # G2844153
- UPC # 612825127017
- Country of Origin Unknown
- Category Communication Cables
Dimensions
Length | 250 ft |
AWG Size | 14 |
Conductor Size/Gauge | 14 AWG |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 2-Port, Screw Mount "106" Duplex Modu (10 Pack), 10PK (NK2106MFEI)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 10 AWG, 12mm, PK100 (701-085)
- BRAD HARRISON Cordset, 2 Pin, Receptacle, Female (102000A01F120)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- CAROL Wire, Speaker, 14/2, Clear, 500Ft (C1361.38.90)
- CAROL Comm Cable, Shielded, Riser, 16/2, 500 Ft. (E2522S.18.03)
- CAROL Comm Cable, Unshielded, 22/6, 500 Ft. (C4066A.38.10)
- CAROL Comm Cable, Unshielded, 20/3, 1000 Ft. (C6352A.41.10)
- CAROL Comm Cable, Shielded, Plenum, 18/4, 500 Ft. (E2204S.18.86)
- IGUS Control Cable, PVC, 18 AWG, 18G, 100ft (CF130-07-18)
- Belden Communication Cables