Shop All Thermocouple Wire
Belden
14-1T STR TNC PVC, PVC JKT 105C 300V BLK/RED/WHT, 1000FT
Mfr # 9495 0601000
Zoro # G1371247
product price: $3,714.99
/ea
Free Shipping & Returns
$3,714.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9495 0601000
- Zoro # G1371247
- UPC # 612825253990
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 14 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 3 |
Ambient Temp. Limits | 80°C |
Standards | CEC/C(UL) CMG; CSA FT4; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL |
Used In | Indoor/Outdoor, Burial |
Voltage | 300V |
Features | Sunlight Resistance |
Conductor Material | Tinned Copper |
Stranding | 42x30 |
Number of Conductor Pairs | 1 Triad |
Shielding | Unshielded |
Temperature Rating | 105 Degrees Centigrade |
Conductor Type | Stranded Conductor |
Screen/Shield | No Shield |
Gauge | 14 AWG (AMERICAN WIRE GAUGE) |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 AWG 3 Conductor Portable Cord 600V 100 ft. BK (3045300169)
- HUBBELL WIRING DEVICE-KELLEMS End Cap, Premise-Trak(R), Caps (PP1EC)
- TEMPO COMMUNICATIONS Replacement Plastic Tips (RPT-1)
- SCHNEIDER ELECTRIC Ovrload Relay, 37 to 50A, Class 10, 3P, 690V (LRD3357)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Wire, Thermocouple Lead, KX (TCWR-1004)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Sol, 100Ft (TCWR-1013)
- Belden Thermocouple Wire