Shop All Thermocouple Wire
Belden
14-1T STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V BLK/RED/WHT, 1000FT
Mfr # 9367 0605000
Zoro # G1367397
product price: $3,627.99
/ea
Sold in multiples of 25 for $90,699.75
Free Shipping & Returns
$90,699.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Size 14 AWG
- Conductor Design Stranded
- Insulation Material PVC
- Jacket Color Chrome
- Number of Conductors 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 9367 0605000
- Zoro # G1367397
- UPC # 612825239581
- Country of Origin Unknown
- Category Thermocouple Wire
Dimensions
Wire Size | 14 AWG |
Details
Conductor Design | Stranded |
Insulation Material | PVC |
Jacket Color | Chrome |
Number of Conductors | 3 |
Standards | CSA FT4; EU CE Mark; ICEA T-29-520; IEEE 1202; NEC/(UL); UL AWM 2464; UL1685 UL |
Ambient Temp. Limits | 80°C |
Used In | Indoor/Outdoor |
Number of Conductor Pairs | 1 Triad |
Shielding | Foil(s) or Copper Tape(s) |
Features | Sunlight Resistance |
Voltage | 300V |
Stranding | 42x30 |
Conductor Material | Tinned Copper |
Gauge | 14 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Construction | Overall Aluminum Mylar Foil Shield |
Temperature Rating | 105 Degrees Centigrade |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL CONN LQTGHT SWVL 90DEG TYP B 3/4 in.TS NM (4733-8)
- HUBBELL WIRING DEVICE-KELLEMS Occ/Vac Sensor, PIR, 1200 sq ft, Almond (WS2000LA)
- DIVERSIFIED SLA Series Three-Phase Monitoring Relay (SLA-440-ASA)
- EATON BUSSMANN Glass Fuse, GMD Series, Time-Delay, 400mA, 250V AC, 35A at 250V AC, 10kA at 125V AC, 5 PK (GMD-400-R)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- TEMPCO Thermocouple Lead Wire, J, 24AWG, Str, 100Ft (TCWR-1014)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 100 Ft (5ZPW6)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Str, 100Ft (TCWR-1019)
- ZORO SELECT Thermocouple Wire, Type T, 20Ga, 50 Ft (5ZPW7)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 100Ft (TCWR-1011)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- Belden Thermocouple Wire