Shop All Thermocouple Wire
Belden
14-1P STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V CC: BLK/RED, 1000FT
Mfr # 323-023-1401-B
Zoro # G5722736
product price: $2,395.99
/ea
Free Shipping & Returns
$2,395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Temperature Rating 105 Degrees Centigrade
- Construction Overall Aluminum Mylar Foil Shield
- Gauge 14 AWG (AMERICAN WIRE GAUGE)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 323-023-1401-B
- Zoro # G5722736
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Temperature Rating | 105 Degrees Centigrade |
Construction | Overall Aluminum Mylar Foil Shield |
Gauge | 14 AWG (AMERICAN WIRE GAUGE) |
Conductor Type | Stranded Conductor |
Screen/Shield | Yes - This Has A Shield |
Voltage Rating | 300V |
Conductor Count | 1 Pair |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Protector, 1 Channel, Gray, 25 ft. L (4CEK7)
- CHAMPION POWER EQUIPMENT Generator Power Cord, Cord 25 ft., Plastic (48036)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 8 Pin, DPDT (RPM22BD)
- PANDUIT Lgflex Lug, 1/0 Awg, .38" Stud, Wdw (LCBX1/0-38-X)
- TEMPCO 100 Ft Spooltcw-103-107 - 100Ft (TCWR-1049)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Sol, 250Ft (TCWR-1007)
- TEMPCO Thermocouple Ext Wire, JX, 24AWG, Sol, 100Ft (TCWR-1018)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- TEMPCO Thermocouple Ext Wire, KX, 20AWG, Sol, 250Ft (TCWR-1008)
- Belden Thermocouple Wire