Shop All Voice & Data Patch Cords
Belden
12-F PIGTAIL FIBER OS2, LC-PIGTL
Mfr # FTSLC900PR12
Zoro # G1376208
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Outside Dia. 0.035 in
- Standards ACA, Bi-national Standard Listed; TIA/EIA 568-C.3
- Connector Type LC - PIGTAIL
- Temp. Range -40 to 75°C
- Length 2 M : 6.56 FT.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # FTSLC900PR12
- Zoro # G1376208
- Country of Origin Unknown
- Category Voice & Data Patch Cords
Dimensions
Outside Dia. | 0.035 in |
Length | 2 M : 6.56 FT. |
Details
Standards | ACA, Bi-national Standard Listed; TIA/EIA 568-C.3 |
Connector Type | LC - PIGTAIL |
Temp. Range | -40 to 75°C |
Fiber Optic Connector Type | SM, (OS2) |
Fiber Type | OS2 |
Type | Pigtail |
Number of Fibers | 12 FIBER |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Continuous Hinge with Clamps, EMC, Type 4X, 14.00x12.00x6.00, SS Type (A1412CHEMCSS)
- ZORO SELECT Channel Connecting Plate, Gold (V342Y)
- SIEMENS IEC Magnetic Contactor, 4 Poles, 110/120 V AC, 12 A, Reversing: No (3RT23171AK60)
- KILLARK Cable Connector, 2.60" L, 3/4"Hub Trade (MC2)
- ADD-ON This Is A 3M Sc (Male) To St (Male) Aqua Duplex Riser-Rated Fiber (ADD-ST-SC-3M5OM4)
- MONOPRICE Ethernet Cable, Cat 5e, Black, 7 ft. (9549)
- MONOPRICE Ethernet Cable, Cat 6, Red, 5 ft. (3432)
- TRIPP LITE Up-Angle Cat6 Gigabit Molded Utp Ethernet Cable (Rj45 Right-Angle Up (N204-020-BL-UP)
- SWE-TECH 3C Cat6 Waterproof Outdoor Ethernet Patch Cable With Cap, POE Compliant, 200 foot (FWT10X8-722200)
- MONOPRICE Cat5E Patch Cable, 6" Blue (11207)
- TRIPP LITE Up/Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S05-BL-UD)
- Belden Voice & Data Patch Cords