Shop All Electrical Wire & Cable
Belden
12-3C PORTABLE CORD, TYPE SO, 600V 60C ROHS, 1000FT
Mfr # 19206 010250
Zoro # G1338462
product price: $12,552.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$12,552.99
Free 30-Day Returns
Key Features
- Wire Size 12 AWG
- Number of Conductors 3
- Length 250 ft
- Jacket Color Black
- Jacket Material Styrene Butadiene Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 19206 010250
- Zoro # G1338462
- UPC # 612825126782
- Country of Origin Unknown
- Category Electrical Wire & Cable
Dimensions
Wire Size | 12 AWG |
Length | 250 ft |
Details
Number of Conductors | 3 |
Jacket Color | Black |
Jacket Material | Styrene Butadiene Rubber |
NEC Article and Type | SO |
Temp. Rating | 90°C |
Standards | CSA AWM SO; CSA FT2 |
Insulation Material | EPDM Rubber |
Stranding | 65 x 30 |
Insulated / Uninsulated | Insulated |
Wire Material | Bare Copper |
Shielded / Unshielded | Unshielded |
Max. Voltage | 600V |
Temperature Rating | 90 Degrees Centigrade |
Jacketing Material | Rbr-Rubber |
Conductor Count | 3 Conductor |
Type | Stranded |
Product Type | Cordage |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 8-Way Coax Splitter-2.4GHz (CT3108)
- SIEMENS Logic Module (6ED10521FB080BA1)
- PANDUIT Butt Splice Connector, Yllw, 1.140in., PK50 (BSN10-L)
- HUBBELL WIRING DEVICE-KELLEMS Weatherproof Cover, 1 Gang, Polyester, Thermoplastic Reinforced (WP2)
- SOUTHWIRE Underground Feeder Cable, 125 ft. L (14783502)
- ANCOR Black 16 AWG Tinned Copper Wire - 250' (102025)
- AIPHONE 22 AWG 12 Conductor Shielded Wire 500 ft. (82221250C)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Black, 250' Length (14UL1015STRBLA250)
- CAROL 8 AWG 5 Conductor Portable Cord 600V 50 ft. BK (16065)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 1.0 Lbs, 1258' Length, 0.0178" Diameter, Red (26HNSP)
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- Belden Electrical Wire & Cable