Shop All Thermocouple Wire
Belden
12-1P STR TNC PVC O/A FOIL SHD, PVC JKT 105C 300V CC: BLK/RED, 1000FT
Mfr # 323-023-1201-B
Zoro # G5720006
product price: $4,112.99
/ea
Sold in multiples of 25 for $102,824.75
Free Shipping & Returns
$102,824.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Material Pvc-Polyvinyl Chloride
- Material Tinned Copper
- Screen/Shield Yes - This Has A Shield
- Conductor Count 1 Pair
- Conductor Type Stranded Conductor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # 323-023-1201-B
- Zoro # G5720006
- Country of Origin Unknown
- Category Thermocouple Wire
Details
Insulation Material | Pvc-Polyvinyl Chloride |
Material | Tinned Copper |
Screen/Shield | Yes - This Has A Shield |
Conductor Count | 1 Pair |
Conductor Type | Stranded Conductor |
Gauge | 12 AWG (AMERICAN WIRE GAUGE) |
Construction | Overall Aluminum Mylar Foil Shield |
Temperature Rating | 105 Degrees Centigrade |
Voltage Rating | 300V |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Reducing Bushing, Haz, Stl, 1-1/2 to 1/2In (RB150-50)
- BRASS ACCENTS Arts and Craft Double Switch, Number of Gangs: 2 Antique Brass Finish (M05-S5630-609)
- HYDROMAXX 1.25 in x 50 ft Black UL Listed Non-Metallic Flexible Liquid Tight Electrical Conduit with Fittings (LT114050FB)
- SOUTHWIRE Line Cord GFCI, 6.0 ft. Cord L, Yellow (26000016-3)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 10Ft (ECA00070)
- TEMPCO Thermocouple Lead Wire, J, 20AWG, Str, 250Ft (TCWR-1023)
- TEMPCO Thermocouple Lead Wire, K, 24AWG, Str, 100Ft (TCWR-1016)
- DWYER INSTRUMENTS Thermocouple Wire, 24 AWG Wire Size (A-TC-J100-FEP)
- TEMPCO Thermocouple Ext Wire, J, 20AWG, Str, 25Ft (ECA00072)
- TEMPCO Thermocouple Ext Wire, KX, 24AWG, Str, 100Ft (TCWR-1022)
- TEMPCO Thermocouple Lead Wire, K, 20AWG, Str, 250Ft (TCWR-1024)
- Belden Thermocouple Wire