Shop All Communication Cables
Belden
1 X 735A TYPE DS3-4 COAX, 26AWG SOL SPC FOAM HDFE/PVC, 1000FT
Mfr # B735A1
Zoro # G5784966
product price: $620.99
/ea
Free Shipping & Returns
$620.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No. of Conductors 1 Coax
- NEC Rating CMR
- Nom. O.D. (In.) 0.129 in
- Imped. Ohms 75
- Type 735
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # B735A1
- Zoro # G5784966
- Country of Origin Unknown
- Category Communication Cables
Details
No. of Conductors | 1 Coax |
NEC Rating | CMR |
Nom. O.D. (In.) | 0.129 in |
Imped. Ohms | 75 |
Type | 735 |
Shield | Foil + 93% TC Braid |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ33)
- GARDNER BENDER Wire Connector, Red, PK100 (10-006)
- SCHNEIDER ELECTRIC Fuse Holder, 30A Amp Range, CC UL Class, 1 Poles, 12 PK (DFCC1)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: No (3RT20161BB42)
- BELDEN Multi-Conductor, 18 AWG, Silver, 0.234 in. (8461 0601000)
- MONOPRICE Speaker Wire 18AWG Oxygen Free, 300 ft. (2790)
- CAROL Comm Cable, Shielded, 20/4, 500 Ft. (C1644A.18.10)
- CAROL Comm Cable, Unshielded, 18/3, 500 Ft. (C2831A.38.10)
- IGUS Control Cable, PVC, 20 AWG, 12G, 100ft (CF130-05-12)
- CAROL Tray Cable, Unshielded, 16/2, 500 Ft. (C0437A.18.10)
- MURR ELEKTRONIK MSDD INSTALLATION SOCKET RJ45 BU/BU (4000-73000-0010000)
- Belden Communication Cables