Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
1-PORT TELEPHONE FACEPLATE, W/MOUNTING STUBS, STAINLESS STEEL
Mfr # AX102005
Zoro # G0576774
product price: $16.15
/ea
Sold in multiples of 10 for $161.50
$161.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Depth 0.3"
- Material Stainless Steel
- Height 4.5"
- Height (in.) 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102005
- Zoro # G0576774
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.8" |
Depth | 0.3" |
Height | 4.5" |
Height (in.) | 4.5 |
Width (in.) | 2.75 |
Depth (in.) | 0.26 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATC 365C Long-Ranger Computing Timer (365C-300-N30-PX)
- ABB OXP10X500, PSTL SHAFT 19.7 10 X 500 (OXP10X500)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- RACO Sealing Locknut, 3/4", Steel (1203)
- HUBBELL PREMISE WIRING Wall Plate, 6 Port (IFP16OW)
- MONOPRICE WallPlate, Blank, 4 Hole, White (6731)
- BLACK BOX Gigastation2 Wallplate, 2-Port Single-Ga (WPT464)
- ADAMAX Old Work Electrical Outlet Box for Residential and Light Commercial Remodel, 1 Gang 14cu In (AG114R)
- ALLEN TEL Versatap Faceplate, 3-Port, Ivory (AT30-3-09)
- SWE-TECH 3C Decora Wall Plate Insert, White, 4 Keystone Jack (FWT302-4D-W)
- GE GE 6-Outlet Grounded Wall Tap Adapter, Light Almond, 54946 (54946)
- Belden Voice & Data Outlets, Boxes, Faceplates