Shop All Voice & Data Jacks
Belden
1-PORT SIDE ENTRY BOX, W/OUT SHUTTER DOOR KEY CONNECT, ELECTRIC WHITE
Mfr # AX105352-EW
Zoro # G1338286
original price:
$5.65
8% off
Sold in multiples of 20 for $103.00
$103.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Number of Ports 1
- Height 1.8 in
- Width 2.56 in
- Depth 1.2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Belden
- MFR # AX105352-EW
- Zoro # G1338286
- UPC # 611589007375
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 1.8 in |
Width | 2.56 in |
Depth | 1.2 in |
Details
Color | Electric White |
Number of Ports | 1 |
UL Flammability | UL2043 Air Handling Spaces |
Environmental Space | Indoor |
Safety Listing | Bi-national Standard Listed |
Storage Temperature Range | -40 to 70°C |
Mounting | Modular Furniture |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Yellow, 5 ft. (3434)
- APPLETON ELECTRIC Weatherproof Electrical Box, 45 cu in, FDS Box, 2 Gang, Malleable Iron (FDS-2-75)
- MERSEN Fuse, ATQ Series, Time Delay, 25A, 500V AC, Nonindicating, 10kA at 500V AC (ATQ25)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-3)
- PANDUIT Cat 6 Punchdown Jack Module - White (NK688MWH)
- BLACK BOX Rj-45 Modular Splitters, 5-Position, 8 X (FM820-R2)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MYL-Q)
- UNIRISE USA Cat.6 Rj-45 Keystone Jack Is 8-Position 8-Conductor (8P8C) And (KEYC6-WHT)
- PANDUIT Module, Cat6a, Shielded, 8p8w, Rd (CJS6X88TGRDY)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 25-Pack (C5EEZSP-25PAK)
- ALLEN TEL Surface Mount IDC Jack-110 Type 8-Conductor, Electrical Ivory (AT103A8-52)
- Belden Voice & Data Jacks