Shop All Voice & Data Outlets, Boxes, Faceplates
Belden
1-PORT PHONE PLATE WALL MOUNT, STAINLESS STEEL,
Mfr # AX104126
Zoro # G0574902
product price: $19.35
/ea
Sold in multiples of 10 for $193.50
$193.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.8"
- Depth 0.3"
- Material Stainless Steel
- Height 4.5"
- Description Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104126
- Zoro # G0574902
- Country of Origin Unknown
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Width | 2.8" |
Depth | 0.3" |
Height | 4.5" |
Width (in.) | 2.75 |
Depth (in.) | 0.26 |
Height (in.) | 4.5 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated selector switch, Harmony XB4, metal, orange handle, 22mm, universal LED, 2 positions, 1NO + 1NC, 110...120V AC (XB4BK125G5)
- SUPERIOR ELECTRIC 50 ft. 30 Amp RV 10AWG Cord With Connector NEMA L5-30R, Plug NEMA TT-30P & Handle (RVA1525)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Green (ZB5AH033)
- WIEGMANN Fiberglass Enclosure, 17.69 in H, 16 in W, 8.45 in D, NEMA 1, Hinged (HW-J181608FCHQRWW)
- HUBBELL PREMISE WIRING Hubbell 1-Socket IFP11EI Faceplate - 1 x Socket(s) - 1-gang - Electric Ivory (IFP11EI)
- STEREN Decorator Wall Plate White, HDMI, 2-Por (516-102WH)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Power And Data, NEMA 4X (PR4X205E)
- UNIRISE USA 4Port Wall Plate, Single Gang, Ivory (WP-4P-IVY)
- MONOPRICE Low Voltage Recessed Wall Plate, White (6625)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, Office White (HSB6OW)
- Belden Voice & Data Outlets, Boxes, Faceplates