Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6A IP10 KEYCONNECT
Mfr # AX102286
Zoro # G0522664
product price: $21.19
/ea
Sold in multiples of 5 for $105.95
$105.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TIA Yellow
- Number of Ports 1
- Width 0.7"
- Height 0.9 in
- Depth 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102286
- Zoro # G0522664
- UPC # 611589004947
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 0.7" |
Height | 0.9 in |
Depth | 1.17 in |
Details
Color | TIA Yellow |
Number of Ports | 1 |
Safety Listing | ACA, c(UL)us Listed |
Storage Temperature Range | -40°C to +70°C |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Telecommunications Standards | Category 6A - TIA 568.2-D, ISO/IEC 11801:2002 Amendment 2 |
Environmental Space | Indoor |
Product Material | Nickel, Plastic |
Product Color | Yellow |
Connector Details | 1 x RJ-45 Network |
Package Contents | 10GX Modular Jack, Category 6A, RJ45, KeyConnect, Yellow, 1 x Bar |
Product Type | Network Connector |
Product Name | 10GX Modular Jack, Category 6A, RJ45, KeyConnect, Yellow |
Product Line | KeyConnect |
Contact Plating | Gold, Phosphor Bronze, Tin |
Category | CATEGORY 6A |
Wiring | A/B Universal |
Termination | Idc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROWE High Voltage Lead Wire, HV, 20 AWG, 50 ft, Black, Rowe R800 Silicone Compound Insulation (R800-0520-0-50)
- RIP-TIE 600 ft L Cut-to-Length Hook-&-Loop Cable Tie BK (W-60-MSP-BK)
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Brown (SNAPGF20)
- NVENT HOFFMAN HG Filter Fan Exhaust Grilles, Lt. Gray, (HG1000504)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- PANDUIT Nk, Cat6, Punchdownjackmodule, Blue (NK688MBU)
- HUBBELL PREMISE WIRING Inline Coupler, RCA, Duplex, White (SFRCORFFW)
- BLACK BOX Shielded Cat5E Ez-Rj45 Modular Plugs, 25-Pack (C5EEZSP-25PAK)
- LEVITON 1-Port Mod Jack 110 8W8P Utp, T568A/B Cat5 Quickport (41108-RC5)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- Belden Voice & Data Jacks