Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6A IP10 KEYCONNECT
Mfr # AX102284
Zoro # G0525245
product price: $20.65
/ea
Sold in multiples of 5 for $103.25
$103.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TIA Orange
- Width 0.7"
- Height 0.9 in
- Number of Ports 1
- Depth 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102284
- Zoro # G0525245
- UPC # 611589004923
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 0.7" |
Height | 0.9 in |
Depth | 1.17 in |
Details
Color | TIA Orange |
Number of Ports | 1 |
Environmental Space | Indoor |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Storage Temperature Range | -40°C to +70°C |
Telecommunications Standards | Category 6A - TIA 568.2-D, ISO/IEC 11801:2002 Amendment 2 |
Safety Listing | ACA, c(UL)us Listed |
Connector Details | 1 x RJ-45 Network |
Contact Material | Phosphor Bronze, Tin |
Product Type | Network Connector |
Product Material | Plastic |
Contact Plating | Nickel Gold |
Product Color | Orange |
Package Contents | 10GX Modular Jack, Category 6A, RJ45, KeyConnect, Orange (TIA 606), 1 x Bar |
Product Name | 10GX Modular Jack, Category 6A, RJ45, KeyConnect, Orange (TIA 606) |
Wiring | A/B Universal |
Category | CATEGORY 6A |
Termination | Idc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT EMT Conduit, 3/4 in Size, 10 ft L, Steel, Galvanized, Gray (583203)
- IFM Indicating Pressure Transmitter, 356 g (PI1789)
- IFM Proximity Sensor, Inductive, 4mm, NPN, NO, QD (IFS242)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 50 ft. L (26480054)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Orange (5374)
- IDEAL Cat6 Kystn Mod Jack Wht, PK10 (89-761WH)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- ALLEN TEL Flush Mount Wall Jack, 8-Conductor, Ivory (AT697B-NK)
- ICC IC107BN0IV - BlankModConnect 10PK IVORY (INSERT-IV)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Or (CJ6X88TGOR)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Grn (C6-CPLR-GRN)
- Belden Voice & Data Jacks