Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6A IP10 KEYCONNECT, 10GX WHITE
Mfr # AX102282
Zoro # G0518762
original price:
$21.95
5% off
new price: $20.65
/ea
Sold in multiples of 5 for $103.25
$103.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Electric White
- Height 0.9 in
- Number of Ports 1
- Depth 1.17 in
- Width 0.7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX102282
- Zoro # G0518762
- UPC # 611589024211
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 0.9 in |
Depth | 1.17 in |
Width | 0.7" |
Details
Color | Electric White |
Number of Ports | 1 |
Features | Flexible |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Storage Temperature Range | -40°C to +70°C |
Telecommunications Standards | Category 6A - TIA 568.2-D, ISO/IEC 11801:2002 Amendment 2 |
Environmental Space | Indoor |
Safety Listing | ACA, c(UL)us Listed |
Product Color | Electric White |
Product Type | Network Connector |
Connector Details | 1 x RJ-45 Network Female |
Material Details | Gold - Front Connection, Nickel - Front Connection, Phosphor Bronze - Rear Connection, Plastic - Connector Body |
Product Name | 10GX Modular Jack, Category 6A, RJ45, KeyConnect Style |
Package Contents | 10GX Modular Jack, Category 6A, RJ45, KeyConnect Style, 1 x X-Bar |
Product Material | Gold, Phosphor Bronze, Nickel, Plastic |
Product Line | KeyConnect |
Wiring | A/B Universal |
Category | CATEGORY 6A |
Termination | Idc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Elbow, 90 deg., ETM, 3/4in, 12inL, 304 SS (S10790EL00)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- CONDOR USA Pressure Switch, (1) Port, 1/4 in FNPT, DPST, 20 to 105 psi, Standard Action (11SA2E)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- PANDUIT Jack, Mini Com, Cat 5e, Off White (CJ5E88TIW)
- UNIRISE USA Cat6A Utp Keystone Jack (Blue) (KEYC6A-BLU)
- ALLEN TEL 4-Conductor Wall Phone Jack with Installation Tool, White (AT630ABC-4-15)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- ALLEN TEL 6-Conductor Wall Phone Jack with Installation Tool (AT630ABC-6)
- HUBBELL PREMISE WIRING Jack, White, Cat6, Rj45 (HXJ6W)
- LEVITON Rj Jack And Module Telephone Wp W/ 6P4C Screw Terminal Wh (40257-W)
- Belden Voice & Data Jacks