Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6A IP10 KEYCONNECT, 10GX DARK GREEN
Mfr # AX104155
Zoro # G0521343
product price: $20.69
/ea
Sold in multiples of 5 for $103.45
$103.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Number of Ports 1
- Height 0.9 in
- Depth 1.17 in
- Width 0.675 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104155
- Zoro # G0521343
- UPC # 611589006248
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 0.9 in |
Depth | 1.17 in |
Width | 0.675 in |
Details
Color | Green |
Number of Ports | 1 |
Storage Temperature Range | -40°C to +70°C |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Environmental Space | Indoor |
Telecommunications Standards | Category 6A - TIA 568.2-D, ISO/IEC 11801:2002 Amendment 2 |
Safety Listing | ACA, c(UL)us Listed |
Wiring | A/B Universal |
Category | CATEGORY 6A |
Termination | Idc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 8 Spaces, 200A, 120/240V, Convertible Main Circuit Breaker, 1 Phase (QO1816M200FTRB)
- SQUARE D Thermal Unit, 14.1 to 19.2A (B25.0)
- SUREFLEX ABS Power Cord, 200A, 15 ft. (SFLG154DP)
- SQUARE D Multi 9 Fixed Handled Rotary Handle (MG27048)
- BESTLINK NETWARE Cat5/Cat6 RJ45 110 Type Shielded Keystone Jacks (101709BK)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Green (5380)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable Cat 6 V-Max U-Style Keystone Jack - Blue (352-V2714/BL)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Yl (CJ688TPYL)
- HUBBELL PREMISE WIRING Jack, Orange, Voice, RJ25 (HXJUOR)
- LEVITON RJ JACK AND MODULE JACK HOME5E A/B IV (5EHOM-RI5)
- MONOPRICE A/V Wallplate, HDMI(F/F), Coupler, Ivy (6853)
- Belden Voice & Data Jacks