Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6A IP10 KEYCONNECT, 10GX DARK BLUE
Mfr # AX104156
Zoro # G0514605
product price: $21.95
/ea
Sold in multiples of 5 for $109.75
$109.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Width 0.7"
- Number of Ports 1
- Height 0.9 in
- Depth 1.17 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104156
- Zoro # G0514605
- UPC # 611589006255
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 0.7" |
Height | 0.9 in |
Depth | 1.17 in |
Details
Color | Blue |
Number of Ports | 1 |
Features | Flexible |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Environmental Space | Indoor |
Safety Listing | ACA, c(UL)us Listed |
Storage Temperature Range | -40°C to +70°C |
Telecommunications Standards | Category 6A - TIA 568.2-D, ISO/IEC 11801:2002 Amendment 2 |
Material Details | Plastic - Connector, Phosphor Bronze - Rear Connection, Tin - Rear Connection, Nickel - Rear Connection, Gold - Front Connection, Nickel - Front Connection |
Product Color | Blue |
Connector Details | 1 x RJ-45 Network - Female |
Mount Type | Surface Mount |
Package Contents | 10GX Modular Jack, Category 6A, RJ45, KeyConnect Style, 1 x X-Bar |
Product Material | Gold, Tin, Phosphor Bronze, Plastic, Nickel |
Product Name | 10GX Modular Jack, Category 6A, RJ45, KeyConnect Style |
Product Line | KeyConnect |
Product Type | Network Connector |
Category | CATEGORY 6A |
Wiring | A/B Universal |
Termination | Idc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 16 mm, 1NO, Green (XB6DF3B1B)
- 3M 16-14 AWG Vinyl Block Fork Terminal #8 Stud PK1000 (MVU14-8FBK)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Double, 1.25 ot 1.49in (02203006)
- NVENT ERICO Pipe Clamp, Grounding, 1/2-1 In, Bronze (CWP1JU)
- HUBBELL PREMISE WIRING Jack, Red, Cat5e, Rj45 (HXJ5ER)
- MONOPRICE A/V Wallplate, RCA, Grn Ctr, Flush, Ivy (6570)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJUEI)
- ALLEN TEL Wall Phone Outlet Jack, Stainless Steel, 8-Position, 8-Conductor (AT630B-8)
- PANDUIT Module, Cat6, Shielded, 8p8w, Bu (CJS688TGBUY)
- MONOPRICE Datacom Jack, Cat6, Punch Down, Blue (5379)
- MONOPRICE Datacom Jack, Cat5, Tooless, Blue (313)
- Belden Voice & Data Jacks