Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 MDVO-STYLE, PS6+ BLUE
Mfr # AX101071
Zoro # G0171833
product price: $13.55
/ea
Sold in multiples of 10 for $135.50
$135.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color TIA Blue
- Width 0.8"
- Number of Ports 1
- Depth 1.29 in
- Height 0.765 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101071
- Zoro # G0171833
- UPC # 611589002370
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width | 0.8" |
Depth | 1.29 in |
Height | 0.765 in |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Clamp, Steel, 15/16 In (900729-6)
- MIDWEST FASTENER 1/8" Aluminum Rope Ferrules 1 12PK (74701)
- DIVERSITECH Cable Tie, 36" (7-P36)
- POWER FIRST 7.87" L Releasable Cable Tie NAT PK 100 (36J196)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, Ivory (AT216-4)
- HUBBELL PREMISE WIRING Jack, Electric Ivory (HXJ6EI)
- PANDUIT Cat 6 Punchdown Jack Module (25 Pack), 25PK (NK688MGR-Q)
- JACK-E-UP Jack-E-Up 5154 Heavy Duty Universal Jack-E-Up - Black (5154)
- ALLEN TEL Flush Mount Phone Wall Jack, 4-Conductor, White (AT216-4-15)
- SPORTS RADAR Sports Radar SPLITTER Sport S Radar Rj45 & Cat5 Signal Splitter (SPLITTER)
- HUBBELL PREMISE WIRING Hubbell Xcelerator HXJUGY Cat.4 Jack - 1 Pack - 1 x RJ-25 Network Female - Gray (HXJUGY)
- Belden Voice & Data Jacks