Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 MDVO-STYLE, PS6+ BLACK
Mfr # AX101066
Zoro # G0185858
original price:
$16.49
9% off
new price: $14.85
/ea
Sold in multiples of 10 for $148.50
$148.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Ports 1
- Width (in.) 0.77
- Suitable Applications IBDN System 2400 and 4800, TIA Category 6+, ISO Class E, 1000 BASE-T
- Depth (in.) 1.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX101066
- Zoro # G0185858
- UPC # 611589002325
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Width (in.) | 0.77 |
Depth (in.) | 1.29 |
Height (in.) | 0.765 |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Time Delay Relay, 24 to 240VAC/DC, 8A, SPDT (TRL04)
- BURNDY Mechanical Conn, Lug, 6 to 14 AWG, 1 Cond (KA6U)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 30A, 2 Pole, 277/480V AC, C Curve (FAZ-C30/2-NA)
- SQUARE D Magnetic Coil, 120vac (9998LH44)
- UNIRISE USA Cat6 Rj45 Keystone In-Line Coupler, Org (C6-CPLR-ORG)
- SPORTS RADAR Sports Radar SPLITTER Sport S Radar Rj45 & Cat5 Signal Splitter (SPLITTER)
- MONOPRICE Datacom Jack, Cat5, Punch Down, White (5376)
- HUBBELL PREMISE WIRING AV Connector, 5E, Black (SFC5EBK)
- ALLEN TEL Shielded Cat 6 Modular Plug, 50PK (AT8X8RCSH-2324)
- CHIPTECH, INC DBA VERTICAL CABLE Vertical Cable Cat 6 V-Max U-Style Keystone Jack - Blue (352-V2714/BL)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Gr (CJ6X88TGGR)
- Belden Voice & Data Jacks