Shop All Voice & Data Jacks
Belden
1-PORT MOD JACK 8W8P UTP, T568A/B CAT6 IP5 KEYCONNECT, YELLOW
Mfr # AX104191
Zoro # G0520677
product price: $11.89
/ea
Sold in multiples of 10 for $118.90
$118.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Number of Ports 1
- Height 0.88 in
- Width 0.64 in
- Depth 1.29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Belden
- MFR # AX104191
- Zoro # G0520677
- UPC # 611589006378
- Country of Origin Unknown
- Category Voice & Data Jacks
Dimensions
Height | 0.88 in |
Width | 0.64 in |
Depth | 1.29 in |
Details
Color | Yellow |
Number of Ports | 1 |
Environmental Space | Indoor |
Telecommunications Standards | Category 6 - TIA 568.2-D, ISO/IEC 11801:2002 Ed.2 |
Safety Listing | ACA, c(UL)us Listed |
Storage Temperature Range | -40°C to +70°C |
Other Standards | FCC Part 68;Subpart F;IEC 60603-7 |
Wiring | A/B Universal |
Category | CATEGORY 6 |
Termination | Idc |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 120VAC Non-Reversing Magnetic Contactor 3P 90A NEMA 3 (40HP32AF)
- AAON Standard Room Sensor wOverride Adjust (ASM01643)
- POMONA ELECTRONICS Banana Plug Test Adapter (3564-2)
- MERSEN UL Class Fuse, J Class, HSJ Series, High Speed, 35A, 600V AC, Non-Indicating (HSJ35)
- SWE-TECH 3C Slimline Cat6 Keystone Jack, Blue, RJ45 Female to 110 Punch Down (FWT326-120BL)
- C2G Rj45 Cat6 Modular Plug For Round Solid/Stranded Cable Multipack, PK100 (00890)
- PANDUIT Module, Cat6a, Utp, 8p8w, Unvi, Bu, Tgstyl (CJ6X88TGBU)
- HUBBELL Nextspeeda Category 6 Jack- Universal- Blue (HXJ6B)
- MONOPRICE Datacom Jack, Cat5, Tooless, White (310)
- PANDUIT Module, Cat6, Utp, 8p8w, Universal, Vl, Tg (CJ688TGVL)
- MONOPRICE Datacom Jack, Cat5, Punch Down, Blue (5371)
- Belden Voice & Data Jacks